Shop DENSO
See all product information
Create Account
3195 Spark Plug
- Mfr # 3195
- Zoro # G004291234
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Type
Multi-Ground
Material
Nickel
Thread Size
1.25mm
Thread Dia.
14mm
Gap Size
.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3195
- Zoro #
- G004291234
- UPC #
- 4251103195
- Country of Origin
- Japan
Dimensions
- Thread Size
- 1.25mm
- Thread Dia.
- 14mm
- Gap Size
- .43 in
- Hex Size
- 5/8 in
Details
- Type
- Multi-Ground
- Material
- Nickel
- Insulator Projection
- Projected
- Seat Type
- Gasket
- Terminal Type
- Solid
- Resistor Plug
- Yes
Description
DENSO Auto Parts spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. DENSO Auto Parts spark plug's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.