Shop DENSO
See all product information
Create Account
453-6047 Cabin Air Filter
- Mfr # 453-6047
- Zoro # G404268102
product price:Â
$
24.89
/ea
Key Features
Width
8.9 in
Length
11 in
Height
0.7 in
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453-6047
- Zoro #
- G404268102
- UPC #
- 4251120948
- Country of Origin
- China
- Item
- Cabin Air Filter
- Number of Pieces
- 1
Dimensions
- Width
- 8.9 in
- Length
- 11 in
- Height
- 0.7 in
Description
DENSO Auto Parts cabin air filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture cabin air filter's for virtually every automobile on the road today. DENSO Auto Parts cabin air filter's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.