Shop DENSO

5036 Spark Plug

  • Mfr # 5036

  • Zoro # G104292148


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Hex Size
5/8 in
Thread Size
1.25mm
Terminal Type
Solid
Insulator Projection
Projected
Gap Size
.43 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5036
Zoro #
G104292148
UPC #
4251105036
Country of Origin
Japan

Dimensions

Hex Size
5/8 in
Thread Size
1.25mm
Gap Size
.43 in
Thread Dia.
14mm

Details

Terminal Type
Solid
Insulator Projection
Projected
Seat Type
Tapered
Resistor Plug
Yes
Material
Nickel
Type
Standard

Description

DENSO Auto Parts spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. DENSO Auto Parts spark plug's are available for on and off road use and are designed for all weather conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.