7/16 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68515
- Zoro # G023506944
product price:
$
4.79
/pk of 6, $0.80/ea
Sold in multiples of 6 pks for
$28.74
Key Features
Flute Length
2.0625 in
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68515
- Zoro #
- G023506944
- UPC #
- 697334685159
- Country of Origin
- China
Dimensions
- Flute Length
- 2.0625 in
- Drill Bit Size
- 7/16 in
- Overall Length
- 3.4375 in
Details
- Item
- Screw
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.