Incontinence Protection with Tabs, PK48
- Mfr # 35458
- Zoro # G910435029
product price:Â
$
102.99
/pk of 48, $2.15/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fastener
Tabs
Diaper Style
Adult
Color
White
Min. Waist Size
35 in
Max. Waist Size
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35458
- Zoro #
- G910435029
- UPC #
- 00036000354584
- Country of Origin
- Mexico
Dimensions
- Min. Waist Size
- 35 in
- Size
- Large
- Max. Waist Size
- 49 in
- Waist Size
- 35 in to 49 in
Details
- Fastener
- Tabs
- Diaper Style
- Adult
- Color
- White
- Max. Baby Weight Range
- Over 170 lbs
- Fragrance
- Unscented
- Item
- Adult Diaper
Description
Incontinence Protection with Tabs, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.