Desiccant Breather Adapter, Black
- Mfr # DC-12-T
- Zoro # G124146599
product price:Â
$
12.99
/ea
Sold in multiples of 6 for
$77.94
Key Features
Overall Width
3 1/2 in
Product Type
Nylon Threaded Flange Adapte
Material
Nylon
Overall Diameter
3 1/2 in
Overall Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-12-T
- Zoro #
- G124146599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 1/2 in
- Overall Diameter
- 3 1/2 in
- Overall Height
- 1 1/2 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
- Fits Chest Size
- 1 in NPT to 6-Bold Circular Mounting (2.9")
Details
- Product Type
- Nylon Threaded Flange Adapte
- Material
- Nylon
- Color
- Black
- Features
- 1 in NPT to 6-Bold Circular Mounting (2.9")
- Compatible with Manufacturer Model Number
- DC-HG-8, DC-ND-3, DC-VG-2, DC-VG-3, DC-VG-4, TDB121R-1N, TDB121RV-1N, TDB93R-1N, TDB93RV-1N, TDB96R-1N, TDB96RV-1N
- Item
- Desiccant Breather Adapter
- Compatible with Mfr. Model Number
- DC-HG-8, DC-ND-3, DC-VG-2, DC-VG-3, DC-VG-4, TDB121R-1N, TDB121RV-1N, TDB93R-1N, TDB93RV-1N, TDB96R-1N, TDB96RV-1N
- Compatible Manufacturer Part Number
- DC-HG-8, DC-ND-3, DC-VG-2, DC-VG-3, DC-VG-4, TDB121R-1N, TDB121RV-1N, TDB93R-1N, TDB93RV-1N, TDB96R-1N, TDB96RV-1N
- Compatible Manufacturer Model Number
- DC-HG-8, DC-ND-3, DC-VG-2, DC-VG-3, DC-VG-4, TDB121R-1N, TDB121RV-1N, TDB93R-1N, TDB93RV-1N, TDB96R-1N, TDB96RV-1N
- Shell Material
- Nylon
- Wire Color
- Black
Description
Desiccant Breather Adapter, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.