Shop DES-CASE
See all product information
Create Account
Desiccant Breather, Polycarbonate Body
- Mfr # DC-VG-BB
- Zoro # G024159156
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Body Material
Polycarbonate
Temperature Rating - Maximum
200 Degrees F
Thread Size
3/8"
Overall Diameter
2 1/2 in
Thread Type
BSPP, BSPT, NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-VG-BB
- Zoro #
- G024159156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"
- Overall Diameter
- 2 1/2 in
- Particle Size
- 3 micron
- Overall Height
- 3 7/8 in
Details
- Body Material
- Polycarbonate
- Temperature Rating - Maximum
- 200 Degrees F
- Thread Type
- BSPP, BSPT, NPT
- Product Type
- Desiccant Breathers
- Item
- Desiccant Breather
- Thread Gender
- Male
Description
Desiccant Breather, Thread Size 3/8 In.
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Sodium cyanide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.