This item is Discontinued.

Desantis 125 Lined Dress Belt, Color Black, Size 36 B11BL36Z0

125 Lined Dress Belt, Color Black, Size 36 (Discontinued)

  • Mfr # B11BL36Z0
  • Zoro # G307800591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B11BL36Z0
Zoro #
G307800591
UPC #
792695149941
Country of Origin
United States

Description

Our handcrafted belts are built from extra heavypremium saddle leather with suede lining and feature a removable buckle Our belts exhibit the natural scaring and blemishes from the hide therefore each has its own distinctive appearance Available in black or tan lined leather Black belts feature nickel buckle while tan belts feature brass buckleSuede lining prevents slippage Singleprong metal buckle secures belt Width 125 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.