This item is Discontinued.

No Product Image Available

Cozy Partner ITW Holster, Color Black, Fit Code X7Z0, Hand Right (Discontinued)

  • Mfr # 028BAX7Z0
  • Zoro # G407917182
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
028BAX7Z0
Zoro #
G407917182
UPC #
792695315605
Country of Origin
United States

Description

The Model 028 Cozy Partner Holster from DeSantis is a compact, durable and easily concealed holster that deserves a spot on every gun enthusiast's belt Designed to rest as closely to the body as possible, the holster features exterior belt loops that allow it to be secured behind the belt A flat back prevents any bruising caused by hard gun parts and helps to prevent any sidetoside movement The easily concealed Cozy Partner is crafted from topgrade saddle leather that has been tanned and treated to perfection so it can be displayed with pride when discretion is not essential Each holster is custommolded and features a tension screw system for secure pistol retention that can be adjusted to user preference A memory band integrated into the holster's mouth helps it keep its shape for effortless reholstering Gun Fit Smith Wesson M P Shield 9 NoneMaterial Premium saddle leather Precisionmolded for secure pistol retention Memory band opening offers effortless reholstering Front facing belt loops provide a closetobody fit Ultra lowprofile design is easily concealed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.