This item is Discontinued.

No Product Image Available

Desperado Cowboy Belt Holster, Color Black, Fit Code 55Z0, Hand Right (Discontinued)

  • Mfr # 088BC55Z0
  • Zoro # G907727496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
088BC55Z0
Zoro #
G907727496
UPC #
792695204312
Country of Origin
United States

Description

The DeSantis Model 88 Desperado is an authentic 19th Centurystyle Mexican loop holster, designed for open carry and perfect for Cowboy Action Shooting competitions or historicallyminded firearm users It is made from resilient saddle leather The full suede lining cushions weapons and protects their finish from damage The Desperado features a decorative border stamping, a hammer thong and a genuine 1800's logo to complete its attractive antique appearance It fits the Colt SAA or Ruger Vaquero revolver with 475, 55 or 75inch barrels The holster is available in left or righthanded designs and attaches securely to a belt measuring up to 225inches wide Gun Fit Colt SAA Gun Fit Ruger VaqueroFits Colt SAA or Ruger Vaquero revolvers with 475, 55 or 75 inch barrels Suede lining protects firearm finish Hammer thong for improved retention Decorative border stamping for an attractive, historic apperance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.