This item is Discontinued.

Desantis Speed Scabbard Belt Holster, Color Black, Gun Manufacturer Smith  Wesson, Gun Model MP 9 Shie 002BA1RZ0

Speed Scabbard Belt Holster, Color Black, Gun Manufacturer Smith Wesson, Gun Model MP 9 Shie (Discontinued)

  • Mfr # 002BA1RZ0
  • Zoro # G107729771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
002BA1RZ0
Zoro #
G107729771
UPC #
792695362135
Country of Origin
United States

Description

The Speed Scabbard is designed to meet the needs of plainclothes professionals preferring a holster without a thumb break while still providing firearm retention This is accomplished with precise molding and tension screw device on most models Available in black or tan unlined leather Belt slots are 1 34 wide Some models with two belt slots and without tension device Gun Fit Smith Wesson 36 NoneSmith Wesson M P 9 Shield EZ M20M P 9 Shield EZMaterial Unlined premuim leather Precisionmolded for optimal gun retention Classic pancake design combined with forward rake offer a closetobody wear Belt slots accommodate belts up to 175 inches wide Speed Scabbard Belt Holster, Color Black, Gun Manufacturer Smith Wesson, Gun Model MP 9 Shield EZ M2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.