This item is Discontinued.

No Product Image Available

Variable GRD, Color Tan, Fit Code 21Z0 (Discontinued)

  • Mfr # 194TJ21Z0
  • Zoro # G507728688
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194TJ21Z0
Zoro #
G507728688
UPC #
792695366690
Country of Origin
United States

Description

The 194,Variable GRD, is built from premium saddle leather and has many unique features The reinforced mouth top section, on both sides, allows an easy onehand return Its both ambidextrous and adjustable for height and cant with the 15 belt loops 1 34 belt loops are available separately The 194 also features the GRD Gunhide Retaining Device which not only helps retain the weapon with an audible click but helps secure it from a rear takeaway attempt The 194 is now available for many commonly carried autoloaders in black and saddle tanThe 194,Variable GRD, is built from premium saddle leather and has many unique features The reinforced mouth top section, on both sides, allows an easy onehand return Its both ambidextrous and adjustable for height and cant with the 15 belt loops 1 34 belt loops are available separately The 194 also features the GRD Gunhide Retaining Device which not only helps retain the weapon with an audible click but helps secure it from a rear takeaway attempt The 194 is now available for many commonly carried autoloaders in black and saddle tan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.