Adjustable Metal Wristband, X-Large
Mfr # 09042
Zoro # G6283326
product price: $28.45
/eaKey Features
Features
Date Coded, Metal Expansion Wristband
Standards
ANSI/ESD S20.20
Strap Material
Metal
Cord Shape
Coiled
Strap Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09042
Zoro #
G6283326
UPC #
-
Country of Origin
United States
Dimensions
Strap Length - Maximum
13 in
Details
Item
Static Control Wrist Strap
Features
Date Coded, Metal Expansion Wristband
Standards
ANSI/ESD S20.20
Strap Material
Metal
Cord Shape
Coiled
Strap Color
Black
Number of Strap Conductors
1
Fastening Style
Snap
Description
Adjustable Metal Wristband,X-Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.