Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antistatic Polyimide Tape, 1/4"x36 yd.

  • Mfr # 81270

  • Zoro # G6285155


product price: $27.55
/ea

Key Features

Tape Backing Material
Polyimide
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
2.4 mil
Max. Tape Performance Temp.
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81270
Zoro #
G6285155
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1/4"
Tape Length
36 yd.
Tape Thickness
2.4 mil
Tape Core Diameter
3"

Details

Item
Anti-Static High-Temp Polyimide Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
572 Degrees F
Tape Color
Brown Opaque
Tape Application
Ideal For Masking Gold Leads and Other Components On Boards Populated With Sensitive Integrated Circuits
Tape Elongation
70%
Standards
ANSI/ESD S11.11; ANSI/ESD S541
Number of Adhesive Sides
1

Description

Antistatic Polyimide Tape,1/4 In.x36 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.