Shop INTERTAPE
See all product information
Create Account
Med. Grade Paper Masking Tape, 48Mmx54.8, 1.89" W x 54.8" L, Orange, Natural Rubber/Resin Adhesive
- Mfr # PG5
- Zoro # G2760555
product price:Â
$
11.49
/ea
Sold in multiples of 240 for
$2,757.60
Key Features
Tape Color
Orange
Tape Length
54.8"
Tape Width
1.89"
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG5
- Zoro #
- G2760555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 1.89"
- Tape Core Diameter
- 5.23"
- Diameter
- 5.23
Details
- Item
- Med. Grade Paper Masking Tape,48Mmx54.8
- Tape Color
- Orange
- Material
- Fine Crepe Paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 10
- Type
- Paper Masking Tape
- Standards
- C.I.D. A-A-883B Type I; ASTMD6123/6123M - Type I; Boeing BAC5317
- Tape Application
- Interior paint masking, spray painting (air-dry) autos, boats, etc., boat manufacturing (fiberglass), silk screening, mail rooms, marble manufacturing (man-made), golf club shaft (build-up), carpet pad / pad splicing, freezer tape, and light bundling, packaging, splicing and tabbing.
Description
Med. Grade Paper Masking Tape,48Mmx54.8
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.