Foot Grounder, 2Moh resistor
Mfr # 07515
Zoro # G3926781
product price: $15.79
/eaKey Features
Color
Blue
Features
NonMarring,Hook and Loop Closure,2 Megaohm Resistor
Product Type
Foot Grounder
Grounder Location
Foot
Fastening Style
Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07515
Zoro #
G3926781
UPC #
-
Country of Origin
United States
Details
Item
Foot Grounder
Color
Blue
Features
NonMarring,Hook and Loop Closure,2 Megaohm Resistor
Product Type
Foot Grounder
Grounder Location
Foot
Fastening Style
Snap
Number of Rubber Layers
3
Resistance Protection
2 megaohm
Description
Foot Grounder, Features NonMarring,Hook and Loop Closure,2 Megaohm Resistor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.