Zoro Homepage

Foot Grounder, Full Coverage, Yellow, M

  • Mfr # 17271

  • Zoro # G9266698


product price: $12.45
/ea

Key Features

Color
Yellow
Product Type
Foot Grounder
Grounder Location
Foot
Resistance Protection
1 megaohm
Number of Rubber Layers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17271
Zoro #
G9266698
UPC #
-
Country of Origin
United States

Details

Item
Foot Grounder
Color
Yellow
Product Type
Foot Grounder
Grounder Location
Foot
Resistance Protection
1 megaohm
Number of Rubber Layers
3
Fastening Style
Stretch

Description

Foot Grounder,Full Coverage,Yellow,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.