Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Tape Conductive Grid 1in x 118'

  • Mfr # 81252

  • Zoro # G708809476


product price: $23.39
/ea
Sold in multiples of 2 for $46.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81252
Zoro #
G708809476
UPC #
-
Country of Origin
Malaysia

Description

Esd tape conductive grid 1 x 118' features: low charging transparent cellulose film 2.4 mils thick with high-tack rubber adhesive; wescorp tape generates less than 50 volts when unwound from roll at 73f, 45% rh average making it safe to use around most esd sensitive items conductive shielding layer < 1 x 10e5 marked with esd symbols mil std 1285 and esda; for use in creating a faraday cage to provide static shielding of an esd sensitive item surface resistance 1 x 10e8 to < 1 x 10e11 ohms; tested per ansi/esd s11.11 to meet dissipative limits of packaging standard ansi/esd s541 temperature range 10c - 71c 14f - 140f; meets mil-b-81705 for exposure to 100c for 10 minutes max lead-free rohs compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.