Shop DESIGN HARDWARE
See all product information
Create Account
Door Lever Lockset, 1 3/8-1 3/4" Thick
- Mfr # DH-J-82-F-26D
- Zoro # G809481144
product price:Â
$
96.39
/ea
Key Features
ADA Compliant
Yes
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Strike Plate Lip Length
1 1/4 in
Number of Keys
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH-J-82-F-26D
- Zoro #
- G809481144
- UPC #
- -
- Country of Origin
- China
Dimensions
- Strike Plate Lip Length
- 1 1/4 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Height
- 4 7/8 in
- Fits Chest Size
- Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Removable Thru Bolts
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Width
- 1 1/4 in
Description
Entry Lock with Schlage "C" keyway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.