Shop DESIGN HARDWARE

Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # DH-J-86-F-26D
  • Zoro # G409481360

product price: 
$
71.69
/ea

Key Features

ANSI/BHMA Finish
Satin Chromium-Plated
Door Thickness - Maximum
1 3/4 in
Lockset Handle Type
Lever
Application
Medium to High Traffic
Lockset Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH-J-86-F-26D
Zoro #
G409481360
UPC #
-
Country of Origin
China

Dimensions

Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Removable Thru Bolts
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Application
Medium to High Traffic
Lockset Type
Mechanical
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Not Lockable
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
Includes
(2) Keys, Combination Screws for Wood or Metal Doors and Frames
Visual Indicator Message
No Message
Backset
2 3/4 in
ANSI Grade
2
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Hand Orientation
Non-Handed
Trim Plate Shape
Round
Number of Pins
6
Number of Keys
2
Item
Door Lever Lockset
Includes Hardware
Hardware Included
Standards
ANSI A156.2, UL Listed
Keyway Type
Schlage C
Lockset Style
Rose
Lockset Function
Storeroom
Lockset Function ANSI Code
F86
Latch Bolt/Dead Bolt
Dead Latch
Features
Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Removable Thru Bolts

Description

Storeroom Lock with Schlage "C" keyway

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.