Door Lever Lockset, 1 3/8-1 3/4" Thick
- Mfr # DH-J-75-F-26D
- Zoro # G509481017
product price:Â
$
79.35
/ea
Key Features
Mortise/Cylindrical
Cylindrical
Trim Plate Shape
Round
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH-J-75-F-26D
- Zoro #
- G509481017
- UPC #
- -
- Country of Origin
- China
Dimensions
- Strike Plate Lip Length
- 1 1/4 in
- Strike Plate Height
- 4 7/8 in
- Strike Plate Width
- 1 1/4 in
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Removable Thru Bolts
Description
J Series Grade 2 - Passage Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.