Shop DESIGN HARDWARE
See all product information
Create Account
Exit Device Trim, 1 3/4-1 3/4" Thick
- Mfr # DH-KIL-ENTRY-26D
- Zoro # G309481156
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Door Height - Maximum
80 in
Outside Trim Type
Lever
Door Thickness - Minimum
1 3/4 in
Standards
ANSI/BHMA Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH-KIL-ENTRY-26D
- Zoro #
- G309481156
- UPC #
- -
- Country of Origin
- China
Dimensions
- Door Height - Maximum
- 80 in
- Door Thickness - Minimum
- 1 3/4 in
- Door Thickness - Maximum
- 1 3/4 in
- Door Width - Minimum
- 36 in
- Fits Chest Size
- 3-3/8 in Wrought Brass Roses, Cross Shaped Stainless Steel Actuator, Secure Through Bolted Design, Zinc Dichromated Chassis
- Overall Length
- 5 in
- Door Width - Maximum
- 48 in
- Overall Width
- 6 1/2 in
- Length
- 5 in
Details
- Hand Orientation
- Non-Handed
- Outside Trim Type
- Lever
- Standards
- ANSI/BHMA Grade 1
- ANSI Grade
- 1
- ANSI/BHMA Finish
- Satin Chromium-Plated
- ADA Compliant
- No
- Performance Grade
- 1
- Compatible Series
- 1000, 2000
- For Use with Exit Device
- Lever
- Exit Device Style
- Lever
- Ligature-Resistant
- Not Ligature-Resistant
- Item
- Exit Device Trim
- Features
- 3-3/8 in Wrought Brass Roses, Cross Shaped Stainless Steel Actuator, Secure Through Bolted Design, Zinc Dichromated Chassis
Description
Trim for 1000 and 2000 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.