Rim Exit Device, 1 3/4-1 3/4" Thick
- Mfr # DH-2000R-42-AL
- Zoro # G109481134
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Door Height - Maximum
96 in
Standards
ANSI A117.1, ANSI A156.3, UL Listed
Door Thickness - Maximum
1 3/4 in
Exit Bar Style
Touchbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH-2000R-42-AL
- Zoro #
- G109481134
- UPC #
- -
- Country of Origin
- China
- Exit Device Type
- Rim
- Standards
- ANSI A117.1, ANSI A156.3, UL Listed
- Exit Bar Style
- Touchbar
- Ligature-Resistant
- Not Ligature-Resistant
- Outside Trim Type
- Not Included
- Lockdown Type
- Hex Key Dogging
- Performance Grade
- 1
- Item
- Rim Exit Device
- Hand Orientation
- Non-Handed
- ANSI/BHMA Finish
- Aluminum Painted
- ADA Compliant
- No
- Product Type
- Exit Device
- ANSI Grade
- 1
Dimensions
- Door Height - Maximum
- 96 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Stile Width
- 4 in
- Door Width - Maximum
- 42 in
- Door Thickness - Minimum
- 1 3/4 in
- Door Width - Minimum
- 42 in
- Door Height - Minimum
- 80 in
Description
Rim, Non-Fire Rated exit Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.