Shop DESIGN HARDWARE
See all product information
Create Account
Rim Exit Device, 1 3/4-2 1/4" Thick
- Mfr # DH-2000R-33-AL
- Zoro # G109481028
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Product Type
Exit Device
ANSI/BHMA Finish
Aluminum Painted
Door Thickness - Maximum
2 1/4 in
ANSI Grade
1
Lockdown Type
Hex Key Dogging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH-2000R-33-AL
- Zoro #
- G109481028
- UPC #
- -
- Country of Origin
- China
- Product Type
- Exit Device
- ANSI/BHMA Finish
- Aluminum Painted
- Item
- Rim Exit Device
- ANSI Grade
- 1
- Lockdown Type
- Hex Key Dogging
- Standards
- ANSI A117.1, ANSI A156.3, UL Listed
- Hand Orientation
- Non-Handed
- Outside Trim Type
- Not Included
- Performance Grade
- 1
- Ligature-Resistant
- Not Ligature-Resistant
- ADA Compliant
- No
- Exit Bar Style
- Touchbar
- Exit Device Type
- Rim
Dimensions
- Door Thickness - Maximum
- 2 1/4 in
- Door Height - Maximum
- 96 in
- Door Thickness - Minimum
- 1 3/4 in
- Fits Stile Width
- 4 in
- Door Height - Minimum
- 80 in
- Door Width - Maximum
- 32 in
- Door Width - Minimum
- 32 in
Description
Rim Exit Device, Rim, Hex Key Dogging, Fits Stile Width 4 in, No, Standards ANSI A117.1, ANSI A156.3, UL Listed, Outside Trim Type Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.