This item is Discontinued.

Design House 18-3/8" Cultured Marble Universal Sidesplash, Solid White 550921

18-3/8" Cultured Marble Universal Sidesplash, Solid White (Discontinued)

  • Mfr # 550921
  • Zoro # G8657954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550921
Zoro #
G8657954
UPC #
44321550929
Country of Origin
Viet Nam

Dimensions

Overall Height
0.625
Overall Width
3.375
Overall Depth
3.375
Length
18.375

Details

Item
Side Splash
Material
Cultured Marble
Finish
Solid
Color
White

Description

The Design House 550921 Universal 19-Inch Marble Side Splash is the perfect complement to lighter, granite tops. The side splash (included with purchase) prevents mold and water damage by creating a physical barrier between your wall and vanity, which defends against chemicals and water. Additional side splashes can be purchased separately. Measuring 19-inches long with a 3⁄4-inch depth, this splash is small enough to install on your own. Simply line it up with the vanity top, add liquid nail or adhesives and carefully push the splash into place. Once dry, your bathroom's splash guard adds years of use to your vanity and adjacent walls. The side splash is stain resistant, measures 3-3/8-inches high and comes in white. This product exceeds HUD/FHA UM73 and ANSI Z124.3 requirements. The Design House 550921 Marble Universal Side Splash has a 5-year limited warranty that protects against defects in materials and workmanship.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.