
2-Handle 1-Spray Tub & Shower Faucet, Oil Rubbed Bronze (Vlv Included) (Discontinued)
- Mfr # 523472
- Zoro # G8654052
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
523472
Zoro #
G8654052
UPC #
44321523473
Country of Origin
China
Dimensions
Depth (In.)
14.2
Length (In.)
12.1
Height
78
Width
14.2
Details
Finish
Oil Rubbed
Color
Bronze
Material
Zinc
Item
Tub and Shower Faucets
Description
The Oakmont Bath and Shower Trim with Valve features a dual handle design to easily adjust the temperature in your bathtub or shower. Finished in oil rubbed bronze, this tub and shower kit will add a classic touch to your bathroom with its vintage-inspired design. The brass waterways contain zinc and copper which are known to prevent antimicrobial growth ensuring safe and clean water for your family and washerless cartridge that is low maintenance and easy to repair. Enjoy a high-pressure shower while using less water with a flow rate of 1.8 gallons per minute. The pull-up diverter spout will quickly disperse water out of the shower head. Coordinate the rest of your home with the Oakmont collection.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.