This item is Discontinued.

Design House 2-Light White Ceiling Light 501338

2-Light White Ceiling Light (Discontinued)

  • Mfr # 501338
  • Zoro # G700016223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501338
Zoro #
G700016223
UPC #
44321501334
Country of Origin
China

Dimensions

Length
11.2
Width
11.2
Height
5.8

Details

Voltage
120
Glass Color
White
Item
Ceiling Mount
Housing Material
Steel

Description

The Design House 501338 2-Light 11.2-Inch White Square Glass Ceiling Mount has an elegant design that complements any closet, bedroom or hallway. The formed steel is finished in white with white glass and will provide a soft look and warm, comforting glow. As one of the most popular styles of light fixtures, ceiling mounts are suited for any room in the house as they hang close to the ceiling with a classic squared shape. This 2-light ceiling mount is rated for 120-volts and uses (2) 60-watt medium base incandescent bulbs. With a versatile design, this fixture can easily be paired with traditional or modern furnishings. Measuring 5.75-inches (H) by 11.5-inches (W), this 2-pound ceiling mount adds a classic accent to your home and it's petite design is ideal for low ceilings or small rooms. This fixture is UL and cUL listed. The Design House 501338 2-Light 11.2-Inch White Square Glass Ceiling Mount comes with a 10-Year limited warranty that protects against defects in materials and workmanship.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.