This item is Discontinued.

Design House 6-Light Polished Chrome Vanity Light 500942

6-Light Polished Chrome Vanity Light (Discontinued)

  • Mfr # 500942
  • Zoro # G400016172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500942
Zoro #
G400016172
UPC #
44321500948
Country of Origin
China

Dimensions

Height
4.33
Length
36
Width
2

Details

Color
Silver
Item
Vanity Light
Housing Finish
Polished
Voltage
120
Shade Material
Steel

Description

For all of the cleaning, teeth brushing, and makeup applying, the perfect lighting in your bathroom is essential in any home. Create the ideal atmosphere for your daily routines. This 6-Light Vanity Mount illuminates your bathroom with its timeless configuration and bright aesthetics. This fixture is constructed of formed steel with a polished chrome finish and uses six 60-watt medium base incandescent bulbs. It can easily be paired with traditional furnishings and mimics the classic Hollywood design.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.