This item is Discontinued.

Design House 61"W Cultured Marble Vanity Top, White with Solid White Bowl 597427

61"W Cultured Marble Vanity Top, White with Solid White Bowl (Discontinued)

  • Mfr # 597427
  • Zoro # G8656240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597427
Zoro #
G8656240
UPC #
44321013424
Country of Origin
Viet Nam

Dimensions

Length
61
Width
22
Height
11

Details

Material
Cultured Marble
Color
White

Description

The Design House Cultured Marble Single Bowl Vanity Top features a white finish and measures 61-inches by 22-inches. Constructed of cultured marble, this countertop resists scuffs, scratches and stains. The single bowl design and white hardware match the marble vanity top. The 4-inch straight holes are predrilled for center mount installation and the backsplash (included with purchase) prevents mold and water damage. Additionally, the countertop’s squared edges add a sleek finish to appeal to contemporary or modern tastes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.