
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
558635
Zoro #
G8658849
UPC #
44321558635
Country of Origin
China
Dimensions
Dispenser Depth
2.15 in
Dispenser Height
3.09 in
Dispenser Width
7 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Steel/Zinc
Color
Brushed Nickel
Finish
Nickel
Description
The Design House Ames Toilet Paper Holder is a classic addition to any bathroom. This traditional holder is constructed with a zinc base and a steel roller, finished in brushed nickel. Measures 8.3" wide, 3.5" tall, 1.6" from wall. This toilet paper holder has smooth, round edges and a sturdy design for holding various sized rolls. Can be mounted on a wall or the side of a vanity. A standard mount and screws are included for easy installation. The Ames Collection features a matching towel bar, towel ring and robe hook for a complete bathroom set to enjoy for years to come. The Design House Ames Towel Bar comes with a 1-year limited warranty that protects against defects in materials and workmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.