This item is Discontinued.

Design House Aubrey 2-Light Matte Black Ceiling Mount Light 588244

Aubrey 2-Light Matte Black Ceiling Mount Light (Discontinued)

  • Mfr # 588244
  • Zoro # G900016153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
588244
Zoro #
G900016153
UPC #
44321009403
Country of Origin
China

Dimensions

Length
13
Width
13
Height
6

Details

Housing Finish
Matte
Voltage
120
Glass Color
Black
Item
Ceiling Mount
Housing Material
Steel

Description

A balanced mix of contemporary and traditional style, this versatile ceiling light easily blends with a wide variety of home interiors. Crafted from metal, this fixture features a round, frosted white glass shade that beautifully contrasts a stunning matte black finish. Perfect for the foyer, above the bed, or in the kitchen.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.