
Bronze Passage Hall/Closet Door Lever W/ Universal 6-Way Latch (Discontinued)
- Mfr # 727990
- Zoro # G8655988
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
727990
Zoro #
G8655988
UPC #
44321727994
Country of Origin
China
Dimensions
Width
1
Length
4.65
Height
2.65
Depth
1
Details
Finish
Oil Rubbed
Material
Zinc
Color
Bronze
Item
Door Lever
Description
The Design House 727990 Passage Knob does not lock and is used in bedrooms, hallways and other rooms where privacy is not important. Features two, non-locking knobs, one on each side of the door. Finished in oil rubbed bronze and designed for left or right hand doors, this knob fits the two most common backsets in the U.S. (2-3/4-inch and 2-3/8-inch). Use this knob on standard 1-3/8-inch and 1-3/4-inch thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia. (1 in. x 2-1/4 in. radius corner faceplate). The Passage Knob is ideal for install on closet, hallway and bedroom doors and not intended for locking purposes. The Design House 727990 Passage Knob comes with a 5-year limited mechanical and finish warranty to protect against defects in material and workmanship.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.