This item is Discontinued.

Design House Brookings Kitchen Cabinet Toe Kick 96x4.5x0.75, Espresso 562447

Brookings Kitchen Cabinet Toe Kick 96x4.5x0.75, Espresso (Discontinued)

  • Mfr # 562447
  • Zoro # G8659241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
562447
Zoro #
G8659241
UPC #
44321562441
Country of Origin
China

Dimensions

Width
0.75
Height
4.5

Details

Material
Wood
Item
Kitchen Cabinet
Finish
Espresso

Description

Create a stunning kitchen with Design House Brookings Kitchen Cabinets. We offer you a less expensive option, with quality and style comparable to competitors. All cabinets come equipped with 6-way adjustable soft-close hinges, with the availability of optional slow-close drawer glides, so your doors and drawers can remain as quiet as possible. Design House kitchen cabinets are CARB P2 compliant and have a 1 year unlimited warranty. Our RTA (ready to assemble) cabinets use a pre-installed snap together clip system, making the installation process fast and easy. Cabinets and cabinet accessories are sold separately for your ability to customize.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.