
Cultured Marble Single Faucet Hole Vanity Top 25x22, Solid White (Discontinued)
- Mfr # 554600
- Zoro # G8653842
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554600
Zoro #
G8653842
UPC #
44321554606
Country of Origin
Viet Nam
Dimensions
Length
25
Width
22
Height
11.44
Details
Finish
Solid
Material
Cultured Marble
Color
White
Description
The Design House cultured marble vanity top with 4-Inch backsplash gives your bathroom a stylish, versatile look. This vanity top measures 25 inches long by 22 inches wide, and comes in solid white that is sure to complement the rest of your bathroom décor. There is 1 pre-drilled hole, allowing for a single hole mount faucet. The drip-free edge is lifted to contain excess water, preventing messes. The backsplash helps prevent mold and water damage. The bowl measures 21 inches wide by 12 inches deep. The Design House vanity top comes with a 5-year limited warranty, so you can be confident in the quality of your vanity top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.