
Cultured Marble Vanity Top 31x22, White on White (Discontinued)
- Mfr # 586321
- Zoro # G8657239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
586321
Zoro #
G8657239
UPC #
44321004217
Country of Origin
Viet Nam
Dimensions
Length
31
Width
22
Height
11.09
Details
Material
Cultured Marble
Color
White
Description
Give your bathroom that clean, classic look you’ve been searching for with the Design House 31” Cultured Marble Vanity Top with white on white finish. This versatile top features a drip free edge to help contain excess water and squared edges that evoke a more modern look. Three pre-drilled holes make installing a 4” centerset faucet easy and an integrated backsplash creates a barrier between your wall and the vanity to help prevent mold and water damage. The oval bowl at the heart of this top is integrated directly into the design for a seamless look. The Cultured Marble Vanity Top comes with a 5-year limited warranty that protects against defects in materials and workmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.