
Cultured Marble Vanity Top 49x19, Solid White (Discontinued)
- Mfr # 586214
- Zoro # G8658392
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
586214
Zoro #
G8658392
UPC #
44321004101
Country of Origin
Viet Nam
Dimensions
Length
49
Width
19
Height
10.63
Details
Material
Cultured Marble
Color
White
Description
Give your bathroom that clean, classic look you’ve been searching for with the Design House 49” Cultured Marble Vanity Top with solid white finish. This spacious top features a drip free edge to help contain excess water and squared edges that evoke a more modern look. Three pre-drilled holes make installing a 4” centerset faucet easy and an integrated backsplash creates a barrier between your wall and the vanity to help prevent mold and water damage. The oval bowl at the heart of this top is integrated directly into the design for a seamless look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.