This item is Discontinued.

Design House Delavan Satin Nickel Dummy Lever 702100

Delavan Satin Nickel Dummy Lever (Discontinued)

  • Mfr # 702100
  • Zoro # G8652969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702100
Zoro #
G8652969
UPC #
44321702106
Country of Origin
China

Details

Item
Door Lever
Finish
Satin
Color
Nickel
Material
Brass

Description

The Design House 702100 Delevan 2-Way Latch Dummy Door Handle is best suited for closets or doors that do not lock. It is finished in satin nickel, designed for left or right hand doors and mounts on French doors or doors with a ball catch mechanism. Dummy handles are mounted without a latch and do not turn like traditional door knobs. This dummy handle has a clean finish with a straight handle. This product is ANSI Grade-3 certified, which means this deadbolt is rated for residential security. The Design House 702100 Delevan 2-Way Latch Dummy Door Handle comes with a 5-year limited mechanical and finish warranty to protect against defects in material and workmanship.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.