Design House 181438 Door Hinge; Oil Rubbed Bronze - 3.5 x 0.62 in. - 3 per Pack
Mfr # 181438
Zoro # G604077535
Product Information
- Brand Design House
- MFR # 181438
- Zoro # G604077535
- UPC # 44321181437
- Country of Origin China
- Category Butt Hinges
Description
The Design House 202499 3-Pack Hinge 3.5" in Oil Rubbed Bronze is the perfect addition to any door around the house. With a 5/8" radius corner, these hinges are ideal for use on residential duty wooden doors. Made of steel with a staggered hole pattern, each hinge has 6 holes and measures 3-1/2" x 3-1/2" x 7/16". The Design House 3-Pack Hinge includes screws. Design House gives products in multiple home decor categories including lighting, ceiling fans, hardware and plumbing products. With years of hands-on experience, Design House understands every aspect of the home decor industry, and devotes itself to providing quality products across the home decor spectrum.
Features- Door Hinge
- Removable pin and included screws
- 3 per Pack
- Color: Oil Rubbed Bronze
- Size: 3.5 x 0.62"
- Weight: 1.2lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Pivot Lock Shoe (96-C9)
- PRIMELINE TOOLS 3 in. Nylon Top Mount Closet Door Tandem Flat Rollers (Single Pack) (N 6529)
- LARSON 36016 36WHT Storm Door (36016032)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (1308W-017D)
- ZORO SELECT 4 in W x 4 in H Beige Enamel Door and Butt Hinge (4PA29)
- ZORO SELECT 1 1/2 in W x 48 in H Stainless steel Continuous Hinge (1JEJ8)
- MARLBORO 29/32" W x 5-1/3" H Mill Stainless Steel Weld-On Hinge (4PPP9)
- DELTANA Black Pivot Hinge, Holes per Leaf: 3 (PH60U19)
- AMEROCK Nickel Concealed Cabinet Hinge (BP2811C1314-5PACK)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-LH-AL SETS)
- NATIONAL HARDWARE STRAP HINGE HD 8"" SS (N342-493)
- Design House Butt Hinges