
Eastport II Pull-Down Kitchen Faucet, Matte Black (Discontinued)
- Mfr # 593848
- Zoro # G8658471
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
593848
Zoro #
G8658471
UPC #
44321014469
Country of Origin
China
Dimensions
Width
10.98
Height
16.65
Length (In.)
10.6
Depth
10.98
Details
Finish
Matte
Material
Zinc/Brass/Plastic
Item
Kitchen Faucet
Description
A simple touch for a modern kitchen, the Eastport II Pull-Down Kitchen Faucet blends functionality with contemporary style. Finished in Matte Black, the pull-down sprayer and slender single-handle design makes clean up a breeze. Save counter space with one mounting hole and no need for a separate sprayer.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.