This item is Discontinued.

Design House Ironwood Satin Nickel Privacy Bed/Bath Door Lever 755405

Ironwood Satin Nickel Privacy Bed/Bath Door Lever (Discontinued)

  • Mfr # 755405
  • Zoro # G8657808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
755405
Zoro #
G8657808
UPC #
44321755409
Country of Origin
China

Dimensions

Height
2.625
Length
5.625
Width
1.875

Details

Item
Door Lever
Finish
Satin
Color
Nickel
Material
Brass

Description

The Design House 755405 Ironwood 2-Way Latch Privacy Door Handle is often used on bedroom or bathroom doors and is opened with generic tools. This handle is finished in satin nickel, designed for left or right hand doors and fits the two most common backsets in the U.S. (2-3/4-inch and 2-3/8-inch). The 1/2-inch latch bolt is plated in nickel and does not budge once in place. Use this handle on standard 1-3/8-inch and 1-3/4-inch thick doors. This product has a 1-inch by 2-1/4-inch radius corner face plate. If you are preparing your door for installation, the cross bore should be 2-1/8-inches in diameter and the edge bore should be 1-inch in diameter. This product is ANSI Grade-3 certified, which means this handle is rated for residential security.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.