This item is Discontinued.

Design House Paxton 7"White LED Flush Mount Ceiling Light 588160

Paxton 7"White LED Flush Mount Ceiling Light (Discontinued)

  • Mfr # 588160
  • Zoro # G200016242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
588160
Zoro #
G200016242
UPC #
44321008307
Country of Origin
China

Dimensions

Length
7.375
Width
7.375
Height
1.25

Details

Housing Finish
White
Voltage
120
Item
Ceiling Mount
Housing Material
Aluminum

Description

The incredibly versatile Paxton LED disk light offers contemporary style with energy saving benefits. A slim, simple design allows you to install this flush mount anywhere around the house with ease. Integrated LED means years of quality lighting without ever having to change a light bulb. Mount it onto a junction box for new construction or upgrade your existing recessed ceiling lights and add new technology to an old system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.