This item is Discontinued.

Design House RTA 18x84x24" Pantry/Utility Style 2-Door Pantry Cabinet, White 561787

RTA 18x84x24" Pantry/Utility Style 2-Door Pantry Cabinet, White (Discontinued)

  • Mfr # 561787
  • Zoro # G8658158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561787
Zoro #
G8658158
UPC #
44321561789
Country of Origin
China

Dimensions

Width
24
Height
84
Depth
24

Details

Material
Wood
Item
Kitchen Cabinet
Finish
White

Description

Create a stunning kitchen with Design House Brookings Kitchen Cabinets. We offer you a less expensive option, with quality and style comparable to competitors. Utilize these cabinets in a variety of rooms to create storage solutions throughout the home, in a kitchen, laundry room, garage, office, and more. All cabinets come equipped with 6-way adjustable soft-close hinges, with the availability of optional slow-close drawer glides, so your doors and drawers can remain as quiet as possible. Our RTA (ready to assemble) cabinets use a pre-installed snap together clip system, making the installation process fast and easy. Cabinets and cabinet accessories are sold separately for your ability to customize. Style of drawers/doors: Shaker, Number of drawers: 0, Number of doors: 2, Number of shelves: 1.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.