
Satin Nickel Privacy Bed/Bath Door Lever with Universal 6-Way Latch (Discontinued)
- Mfr # 727958
- Zoro # G8654490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
727958
Zoro #
G8654490
UPC #
44321727956
Country of Origin
China
Dimensions
Height
2.65
Width
1
Length
4.65
Details
Item
Door Lever
Finish
Satin
Color
Nickel
Material
Zinc
Description
The Design House 727958 Privacy Knob is used in bedrooms and interior applications and features a locking button on the inside knob (no keyed device on the outside knob). This knob can be opened in the case of an emergency by depressing or turning the locking mechanism on the inside. This unit is finished in satin nickel, designed for left or right hand doors and fits the two most common backsets in the U.S. (2-3/4-inch and 2-3/8-inch). Use this knob on standard 1-3/8-inch and 1-3/4-inch thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia. Privacy knobs are often used on bedrooms and bathrooms and are opened with generic tools. 1 in. x 2-1/4 in. radius corner faceplate. The Design House 727958 Privacy Knob comes with a 5-year limited mechanical and finish warranty to protect against defects in material and workmanship.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.