Zoro Homepage

Single Cylinder Deadbolt- Satin Nickel

  • Mfr # 727446

  • Zoro # G415759750


product price: $25.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727446
Zoro #
G415759750
UPC #
044321727444
Country of Origin
China

Description

Features -Deadbolt locks and unlocks with a key on one side and a twist knob on the other -Finished in satin nickel and designed for left or right hand doors this deadbolt fits the two most common backsets in the US 2.75 in. and 2-3/8 in. -This deadbolt is commonly used on front doors and back doors -Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia 1 in. x 2.25 in. radius corner faceplate -This product is ANSI Grade-3 certified which means this deadbolt is rated for residential security

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.