Stratford 6 Way Latch Privacy Door Knob- Satin Nickel

  • Mfr # 727958

  • Zoro # G515812447


product price:  $43.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
727958
Zoro #
G515812447
UPC #
044321727956
Country of Origin
China

Description

Features -Bay Privacy Knob is used in bedrooms and interior applications and features a locking button on the inside knob no keyed device on the outside knob -This knob can be opened in the case of an emergency by depressing or turning the locking mechanism on the inside -This unit is finished in satin nickel designed for left or right hand doors and fits the two most common backsets in the US 2.75 in. and 2-3/8 in. -Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia 1 in. x 2.25 in. radius corner faceplate -Privacy knobs are often used on bedrooms and bathrooms and are opened with generic tools -Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia 1 in. x 2.25 in. radius corner faceplate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.