This item is Discontinued.

Design House Stratford Satin Nickel Left-Hand Dummy Door Lever 726984

Stratford Satin Nickel Left-Hand Dummy Door Lever (Discontinued)

  • Mfr # 726984
  • Zoro # G8756788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
726984
Zoro #
G8756788
UPC #
44321726980
Country of Origin
China

Details

Item
Door Lever
Finish
Satin
Color
Nickel
Material
Zinc

Description

The Design House 726984 Dummy Knob is made for doors that don't have mechanical latch such as closets, French and other shallow doors. Finished in satin nickel, this unit features a flush mount install with a left hand design. The dummy knob has a traditional tulip shape and is ideal for installation on non-secure, shallow doors. Dummy knobs are not intended for locking purposes. The Design House 726984 Dummy Knob comes with a 5-year limited mechanical and finish warranty to protect against defects in material and workmanship.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.