
Terrace 6 Way Latch Privacy Door Knob- Polished Brass
Mfr # 728311
Zoro # G615812446
product price: $28.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
728311
Zoro #
G615812446
UPC #
44321728311
Country of Origin
China
Description
Features -Bay Privacy Knob is used in bedrooms and interior applications and features a locking button on the inside knob no keyed device on the outside knob -This knob can be opened in the case of an emergency by depressing or turning the locking mechanism on the inside -This unit is finished in polished brass designed for left or right hand doors and fits the two most common backsets in the US 2.75 in. and 2-3/8 in. -Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia 1 in. x 2.25 in. radius corner faceplate -Privacy knobs are often used on bedrooms and bathrooms and are opened with generic tools -Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia 1 in. x 2.25 in. radius corner faceplate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.