This item is Discontinued.

Design House Terrace Polished Brass Dummy Door Knob 728287

Terrace Polished Brass Dummy Door Knob (Discontinued)

  • Mfr # 728287
  • Zoro # G8656791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728287
Zoro #
G8656791
UPC #
44321728281
Country of Origin
China

Dimensions

Width
1.85
Length
1.85
Height
2.36

Details

Item
Door Knob
Finish
Polished
Material
Brass
Color
Brass

Description

The Design House 728287 Dummy Knob is made for doors that don't have mechanical latch such as closets, French and other shallow doors. Finished in polished brass, this unit features a flush mount install with a reversible left or right hand design. The dummy knob has a traditional tulip shape and is ideal for installation on non-secure, shallow doors. Dummy knobs are not intended for locking purposes.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.