
Terrace Satin Nickel Keyed Entry Door Knob with Universal 6-Way Latch (Discontinued)
- Mfr # 728394
- Zoro # G8658891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
728394
Zoro #
G8658891
UPC #
44321728397
Country of Origin
China
Dimensions
Width (In.)
1.85
Outside Depth
1.85
Length (In.)
1.85
Height
2.36
Details
Lockset Finish
Satin
Material
Brass
Item
Door Knob
Color
Nickel
Description
The Design House 728394 Entry Knob accepts a key on one side of the lock and is operated by a turn-button knob on the other side. Finished in satin nickel and designed for left or right hand doors, this knob fits the two most common backsets in the U.S. (2-3/4-inch and 2-3/8-inch). Entry knobs are often used on front doors and back doors. Use this knob on standard 1-3/8-inch and 1-3/4-inch thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia. (1 in. x 2-1/4 in. radius corner faceplate). This unit features anti-bump pins as an added security measure to keep your door securely shut when locked. This product is ANSI Grade-3 certified, which means this knob is rated for residential security. KW1 Keyway with entry lock KA3 - 3 keyed alike per cut case.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.