This item is Discontinued.

Design House The Village 4-Light Vanity, Polished Brass Finish 500868

The Village 4-Light Vanity, Polished Brass Finish (Discontinued)

  • Mfr # 500868
  • Zoro # G215963074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500868
Zoro #
G215963074
UPC #
44321500863
Country of Origin
China

Description

The Design House Village 4-Light Vanity illuminates your bathroom with its timeless configuration and bright aesthetics. This fixture is constructed of formed steel with a polished brass finish and uses 4 60-watt medium base incandescent bulbs. This wall mount's petite design mounts seamlessly to the wall without a chain or visible wires. This fixture can easily be paired with traditional furnishings and mimics the classic Hollywood design. Measuring 4.3-inches H by 24-inches W this 2.09-pound vanity can be mounted facing up or down depending on location and preference. This vanity is UL listed cUL listed and approved for damp areas and is rated for 120-volts. -Dimensions - 1.97 x 24.00 x 4.33 in. -Item weight - 2.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.